American Standard

Cadet® 64-5/8 x 30-5/8 in. Freestanding Bathtub in Arctic White

Part #A2764014011  |  Manufacturer Part #2764014.011

Color/Finish:
Arctic White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sleek contemporary styling
  • High-gloss acrylic-capped ABS with fiberglass reinforcement
  • Soaking tub with extra deep bathing well
  • Wide accessory storage deck
  • Satin Nickel drain assembly included
  • Pre-leveled tub bottom
  • 66 x 42 x 23 inches
  • Limited Lifetime Warranty - Function & Finish

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Z124.1

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 58 gal

Collection: Cadet®

Color Finish: Arctic White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 2-1/8 in

EPA Compliant: No

GSA Approved: No

Height: 23 in

IAPMO Listed: Yes

Installation Type: Freestanding

Length: 66 in

Material: [Acrylic, Fiberglass]

Overall Length: 64-5/8 in

Overall Width: 30-5/8 in

Size: 64-5/8 in x 30-5/8 in

UL Listed: No

WaterSense Labeled: No

Width: 32 in