85 x 60 in. Soaker Drop-In Bathtub with Center Drain in White
Cadet® 85 x 60 in. Soaker Drop-In Bathtub with Center Drain in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slip-resistant
- Molded-in armrests with elbow supports and dual lumbar backrest positions
- Designed for corner installations
- (1524 x 1524 x 502mm)
- Wall dimensions: 60" x 60" 19-3/4"
- Installed size: 85" x 60" x 19-3/4"
- Pre-leveled tub bottom
- Accessory deck area
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1, ANSI A112.19.7M
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Corner
- Bathtub Type:
- Whirlpool
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 75 gal
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Configuration:
- Soaker
- Depth:
- 60 in
- Drain Location:
- Center
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 19-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 60 in
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Number of Occupants:
- 2
- Overall Length:
- 85 in
- Overall Width:
- 60 in
- Size:
- 85 in x 60 in
- Toilet Bowl Length:
- 60 in
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 65 in