85 x 60 in. Acrylic Whirlpool Bathtub with Center Drain in White

You last purchased this on
 
American Standard

Cadet® 85 x 60 in. Acrylic Whirlpool Bathtub with Center Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® 85 x 60 in. Acrylic Whirlpool Bathtub with Center Drain in White

  • Fast #
  • Part #A2775018W020
  • Item #4297502
  • Manufacturer Part #2775018W.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Dual accessory deck area
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Dual lumbar backrests for greater comfort
  • Side-mounted air switch On/Off
  • Side-mounted air switch on/off
  • Single speed pump/motor
  • Eight-jet system featuring: 2 multi-directional and flow adjustable Acumax™ high output jets, 6 multi-directional, and flow adjustable Acumax body massage jets including 2 in each lumbar area
  • Eight-jet system featuring:
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ANSI:
ANSI Z124.1
ASME:
ASME A112.19.7M
ASTM:
ASTM E-162
Application:
Residential
Bathtub Shape:
Corner
Bathtub Type:
Whirlpool
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Capacity:
75 gal
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Configuration:
Whirlpool
Depth:
85 in
Drain Location:
Center
EPA Compliant:
No
Height:
19-3/4 in
Horsepower:
2 hp
IAPMO Listed -:
No
Installation Type:
Drop-in
Length:
85 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Number of Jets:
8
Number of Occupants:
2
Pump Location:
Right
Size:
85 in x 60 in
Toilet Bowl Length:
85 in
UL Listed:
Yes
Volts:
120V
WaterSense Labeled:
No
Watts:
1800 W
Width:
60 in