American Standard
Cadet® Elongated Toilet Bowl in Bone
Part #A3483001021 | Item #4732239 | Manufacturer Part #3483001.021
Product Details
- Toilet bowl only
- Material: Vitreous china
- Pressure-assisted siphon jet flush action
- Sanitary bar on bowl prevents liquids from traveling under the tank
- EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
- Bowl rim at 16-1/2" for accessible applications
- Rough-in size: 12"
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2 2008
Application: Commercial
BAA Compliant: No
Bowl Only - FEI: Yes
Bowl Shape: Elongated
Brand Model Compatibility: A4142100021 Toilet Tank
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1 2008
Collection: Cadet®
Color Finish: Bone
Color Finish Category: Neutrals
Dual Flush: No
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
Flush Type: Siphon Jet
GSA Approved: No
Green: [Yes, WaterSense]
IAPMO Listed: Yes
MA Approved: No
Material: Vitreous China
Spud Location: Top
Tank Only - FEI: No
Toilet Bowl Height: 16-1/2 in
Toilet Bowl Length: 27-6/25 in
Toilet Bowl Width: 14 in
Toilet Installation: Floor Mount
Toilet Rough-In: 12 in
Toilet Seat Included: No
Toilet Seat Type: Closed Front
Toilet Type: [Two Piece, Bowl]
WaterSense Labeled: Yes