Elongated Toilet Bowl in Linen
Cadet® Elongated Toilet Bowl in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- EverClean® surface included
- Toilet bowl only
- Speed Connect® tank/bowl coupling system
- Rough-in size: 12"
- Elongated bowl offers added room and comfort
- Meets EPA WaterSense® criteria
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2 2008
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Only:
- Yes
- Bowl Shape:
- Elongated
- Brand Model Compatibility:
- A4142100222 Cadet FloWise™ Toilet Tank
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- Yes
- MA Approved -:
- No
- Material:
- Vitreous China
- Spud Location:
- Top
- Tank Only:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 27-1/4 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- WaterSense Labeled:
- Yes