Laundry Faucet with Double Knob Handle and Aerator End in Polished Chrome
Cadet® Laundry Faucet with Double Knob Handle and Aerator End in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Two-handle design features separate handles for hot and cold water for precise adjustment
- Aerated end
- Ceramic disc valve cartridge assures smooth, precise valve control and a lifetime of drip-free performance
- Knob handles
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- Cadet®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Knob
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Spout Height:
- 2-1/2 in
- Spout Reach:
- 6-1/4 in
- Trim Only:
- No
- WaterSense Labeled:
- No