Plastic Elongated Closed Front With Cover Toilet Seat in White
Cadet® Plastic Elongated Closed Front With Cover Toilet Seat in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes hardware
- Slow-close hinges help keep the lid from slamming shut
- Seat only
- Removes and reattaches without tools for easy cleaning
Documents
Specifications
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Plastic
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover