Round Closed Front Toilet Seat with Cover in Linen

You last purchased this on
 
American Standard

Cadet® 3 Round Closed Front Toilet Seat with Cover in Linen

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® 3 Round Closed Front Toilet Seat with Cover in Linen

  • Fast #
  • Part #A5345110222
  • Item #4730188
  • Manufacturer Part #5345110.222
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Linen Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes hardware
  • EverClean® surface inhibits the growth of mold, mildew and odor causing bacteria
  • Product shown in White
  • Made from Polypropylene Plastic
  • Traditional design
  • Bottom mounting hardware included
  • Color-matching snap off hinges
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
Cadet® 3
Color Finish Category:
Neutrals
Color Finish Name:
Linen
Depth:
16-11/16 in
EPA Compliant:
No
Height:
2-5/16 in
IAPMO Listed -:
No
Length:
16-11/16 in
Material:
Plastic
NSF Certified:
Yes
Seat Type:
Toilet
Size:
16-11/16 in x 14-3/16 in
Toilet Bowl Length:
11/16 in
Toilet Bowl Width:
8-7/16 in
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
UL Listed:
No
WaterSense Labeled:
No
Width:
14-3/16 in