American Standard Cadet® Pro™ 1.28 gpf Toilet Tank in Bone

A4225A104021

Manufacturer Part #: 4225A104.021

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Tank only
  • For use with Champion® Pro™ bowls
  • Material: Vitreous china
  • Robust metal trip lever and metal shank fill valve
  • Meets EPA WaterSense® criteria

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
American Standard A3195A101021 Toilet Bowl
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Cadet® Pro™
Dual Flush
No
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Pressure
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Trip Lever
Height
14-3/8 in
IAPMO Listed
Yes
MA Approved
No
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Type
A4225A104021
WaterSense Labeled
Yes
Width
19 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday