1.6 gpf Toilet Tank in White

You last purchased this on
 
American Standard

Cadet® 1.6 gpf Toilet Tank in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® 1.6 gpf Toilet Tank in White

  • Fast #
  • Part #A4188B004020
  • Item #4733146
  • Manufacturer Part #4188B004.020
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • For use with Cadet® Pro™ bowls
  • Low-consumption toilet
  • Tank only
  • Low consumption 1.6 gallons per flush (6.0 Lpf/1.6 gpf)
  • 10" (254mm) rough-in
  • 1,000g MaP Score at 1.6 gpf
  • Robust metal trip lever and metal shank fill valve
  • Flush valve: 3"
  • 3" flush valve helps to create a powerful flush
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1 2008
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-1/4 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
13-7/8 in
IAPMO Listed -:
Yes
Length:
7-11/16 in
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Length:
18-1/8 in
Toilet Rough-In:
12 in
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Weight:
30 lb
Width:
18-1/8 in