Removable Apron in White
Cadet® Removable Apron in White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 22-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable tub/whirlpool apron panel
- EverClean® surface
- Compatible with any Cadet® series of tubs and whirlpools
- Side-mounted air switch On/Off
- EverClean System
- Single speed pump/motor
- Pre-leveled tub bottom
- Dual accessory deck area
- Eight-jet system featuring:
Documents
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cadet®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 58 in
- GSA Approved:
- No
- Height:
- 42 in
- IAPMO Listed -:
- No
- Length:
- 5 ft
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- Yes
- Size:
- 58 in x 15-3/4 in
- Toilet Bowl Length:
- 58 in
- Width:
- 15-3/4 in