American Standard Cadet® Replacement Tank Lid

A735172400

Color/Finish

Starting at $45.06
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EverClean surface included
  • For use with Cadet® Pro™ 1.28 gpf toilets
  • High efficiency toilet (HET), ultra-low consumption
  • Includes EZ-Install Tools w/color match bowl caps
  • Meets EPA WaterSense criteria
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Trade exclusive tank
  • Vitreous china

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
Collection
Cadet®
Green
WaterSense, Yes
IAPMO Listed
No
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday