Round Toilet Bowl in White with 10 in. Rough-In

You last purchased this on
 
American Standard

Cadet® Round Toilet Bowl in White with 10 in. Rough-In

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Cadet® Round Toilet Bowl in White with 10 in. Rough-In

  • Fast #
  • Part #A3011016020
  • Item #7216702
  • Manufacturer Part #3011016.020
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Material: Vitreous china
  • Toilet bowl only
  • Glazed trapway: 2-1/8"
  • Flow rate: 1.6 gpf
  • Rough-in size: 10"
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2M
Application:
Residential
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Only:
Yes
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Cadet®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
15 in
Toilet Bowl Length:
24-1/4 in
Toilet Bowl Width:
13-7/8 in
Toilet Rough-In:
10 in
Toilet Type:
Bowl
WaterSense Labeled:
No