Tank Lever for Toilet in Linen
Cadet® Tank Lever for Toilet in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable plastic construction
- Design matched to cadet 3 toilet
- Genuine American Standard® repair part
- Includes color-matched solid plastic seat with Rise and Shine easy-to-clean, lift-off hinge system
- Cadet toilet comes with color matched trip lever
- 100% factory-flush tested
- Fitted tank cover
- Easy installation
- Nominal Dimensions:
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 2752.128
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- EPA Compliant:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- WaterSense Labeled:
- No