Tank Lid in Bone
Cadet® Tank Lid in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pressure-assisted siphon jet action
- Elongated bowl
- Raised lip detail on tank cover
- Speed Connect® tank/bowl coupling system
- Close-coupled flushometer tank
- Side-mounted Chrome trip lever
- Water surface area: 10" x 12"
- Fully glazed 2-1/8" trapway, 2" minimum ballpass
- Sanitary bar on bowl
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Cadet®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Depth:
- 19-1/2 in
- EPA Compliant:
- No
- Height:
- 2-3/4 in
- Length:
- 19-1/2 in
- Material:
- Vitreous China
- NSF Certified:
- Yes
- Product Type:
- Tank Lid
- Size:
- 19-1/2 in x 8-7/8 in
- Type:
- Tank Lid
- WaterSense Labeled:
- No
- Width:
- 8-7/8 in