American Standard
Cadet® Tank Lid in Bone
Part #A735172400021 | Item #4731185 | Manufacturer Part #735172-400.021
Product Details
- For use with Cadet® Pro™ 1.28 gpf toilets
- Vitreous china
- High Efficiency Toilet (HET), ultra-low consumption (4.8 Lpf/1.28 gpf), utilizes 20% less water
- Meets EPA WaterSense criteria
- Trade exclusive tank
- PowerWash rim scrubs bowl with each flush
- Robust metal trip lever & metal shank fill valve
- Includes EZ-Install Tools w/color match bowl caps
- EverClean surface included
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2-2008
Adjustable: No
Application: Residential
BAA Compliant: No
Built-In Grinder: No
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1-08
Collection: Cadet®
Color Finish: Bone
Color Finish Category: Neutrals
Depth: 8-7/8 in
EPA Compliant: No
Green: [Yes, WaterSense]
Height: 1-1/2 in
IAPMO Listed: No
Length: 17-3/8 in
Material: Vitreous China
NSF Certified: Yes
Product Type: Accessory
Size: 17-3/8 in x 8-7/8 in
Style: Transitional
Toilet Bowl Length: 17-3/8 in
WaterSense Labeled: Yes
Weight: 12.2
Width: 17-3/8 in