Cadet® Tank Lid in Linen

Part #A735172400222  |  Item #4730831  |  Manufacturer Part #735172-400.222

$ 58.67 EACH
(Pricing is for Linen)

Color/Finish:
Linen

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use with Cadet® Pro™ 1.28 gpf toilets
  • Vitreous china
  • High Efficiency Toilet (HET), ultra-low consumption (4.8 Lpf/1.28 gpf), utilizes 20% less water
  • Meets EPA WaterSense criteria
  • Trade exclusive tank
  • PowerWash rim scrubs bowl with each flush
  • Robust metal trip lever & metal shank fill valve
  • Includes EZ-Install Tools w/color match bowl caps
  • EverClean surface included

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2-2008

Adjustable: No

Application: Residential

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1-08

Collection: Cadet®

Color Finish: Linen

Color Finish Category: Neutrals

Depth: 8-7/8 in

EPA Compliant: No

Green: [Yes, WaterSense]

Height: 1-1/2 in

IAPMO Listed: No

Length: 17-3/8 in

Material: Vitreous China

NSF Certified: Yes

Product Type: Accessory

Size: 17-3/8 in x 8-7/8 in

Style: Transitional

Toilet Bowl Length: 17-3/8 in

WaterSense Labeled: Yes

Weight: 12.2

Width: 17-3/8 in