American Standard
Cadet® Tank Lid in White
Part #A735083400020 | Item #1622745 | Manufacturer Part #735083-400.020
Product Details
- Pressure-assisted siphon jet action
- Elongated bowl
- Trapway: 2-1/8", minimum ballpass: 2"
- Water surface area: 10" x 12"
- Close-coupled flushometer tank
- Side-mounted Chrome trip lever
- Speed Connect® tank/bowl coupling system
- Sanitary bar on bowl
Documents
Specifications
ADA Compliant: No
Application: Residential
Built-In Grinder: No
Collection: Cadet®
Color Finish: White
Color Finish Category: Whites
Depth: 19-1/2 in
EPA Compliant: No
Height: 2-3/4 in
IAPMO Listed: No
Length: 19-1/2 in
Material: Vitreous China
NSF Certified: Yes
Size: 19-1/2 in x 8-7/8 in
Toilet Bowl Length: 19-1/2 in
Type: Tank Lid
WaterSense Labeled: No
Width: 9 in