American Standard Cadet® Vertical Bidet in White

A5023100020

Manufacturer Part #: 5023100.020

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • For through-the-floor outlet
  • For deck-mount fitting only
  • Flushing rim and vertical cleansing spray
  • Integral overflow
  • Includes 2 bolt caps
  • Nominal dimensions: 25-3/4" x 15" x 14-1/2

SPECIFICATIONS

ADA Compliant
No
Bidet Installation
Floor Mount
Bidet Spray Type
Vertical
Bowl Shape
Elongated
Collection
Cadet®
Faucet Mount
Deck Mount
Handle Material
Vitreous China
Handle Type
Cross
Height
14-1/2 in
IAPMO Listed
No
Toilet Installation
Floor Mount
WaterSense Labeled
No
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday