American Standard
Cadet® Vertical Spray Bidet with Integral Overflow in Bone
Part #A5023100021 | Item #1644761 | Manufacturer Part #5023100.021
Product Details
- Vitreous china
- Integral overflow
- Includes 2 bolt caps
- For through-the-floor outlet
- Nominal dimensions: 25-3/4" x 15" x 14-1/2
Documents
Specifications
ADA Compliant: No
Application: Residential
Bidet Installation: Floor Mount
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Cadet®
Color Finish: Bone
Color Finish Category: Neutrals
EPA Compliant: No
Faucet Mount: Deck Mount
Height: 14-1/2 in
IAPMO Listed: No
Material: Vitreous China
NSF Certified: Yes
Size: 25-3/4 in x 15-3/8 in
Toilet Bowl Length: 25-3/4 in
WaterSense Labeled: No
Width: 15 in