Cadet® Vertical Spray Bidet with Integral Overflow in Linen

Part #A5023100222  |  Item #1638413  |  Manufacturer Part #5023100.222

$ 484.90 EACH
(Pricing is for Linen)

Color/Finish:
Linen

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For through-the-floor outlet
  • For deck-mount fitting only
  • Flushing rim and vertical cleansing spray
  • Integral overflow
  • Includes 2 bolt caps
  • Nominal dimensions: 25-3/4" x 15" x 14-1/2

Specifications

ADA Compliant: No

Application: Residential

Bidet Installation: Floor Mount

Bidet Spray Type: Vertical

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Cadet®

Color Finish: Linen

Color Finish Category: Neutrals

EPA Compliant: No

Faucet Mount: Deck Mount

Handle Type: Cross

Height: 14-7/8 in

IAPMO Listed: Yes

Material: Vitreous China

NSF Certified: Yes

Number of Handles: Two Handle

Size: 25-3/4 in x 15-3/8 in

Toilet Bowl Length: 25-3/4 in

WaterSense Labeled: No

Width: 15-3/8 in