American Standard

Cambridge™ 60 x 32 in. Soaker Alcove Bathtub Right Drain in Arctic

Part #A2461002011  |  Manufacturer Part #2461002.011

Color/Finish:
Arctic

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Americast™ construction
  • Glossy porcelain finish
  • Full slip-resistant surface
  • ADA compliant with seat installed at head end
  • Nominal dimensions: 5' x 32" x 17-3/4"

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.4, ANSI A117.1

ASME Specifications: ASME A112.19.4M, ASME A112.19.7M

ASTM Specifications: ASTM E-162, ASTM F-462

Above Floor Rough: No

Application: Residential

Basin Length: 40 in

Basin Shape: Rectangle

Basin Width: 20 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CUPC Certified:

Capacity: 50 gal

Collection: Cambridge™

Color Finish: Arctic

Color Finish Category: Whites

Drain Included: No

Drain Location: Right

GSA Approved: No

IAPMO Listed: No

Installation Type: 3 Wall Alcove

Material: Americast®

NSF Certified: No

Number of Occupants: 1

Overall Height: 17-3/4 in

Overall Length: 60 in

Overall Width: 32 in

Overflow Type: Round

Size: 60 in x 32 in

Soaking Depth: 14 in

UL Listed: UL 1795

Weight: 161