60 x 32 in. Soaker Alcove Bathtub with Right Drain in Bone
Cambridge™ 60 x 32 in. Soaker Alcove Bathtub with Right Drain in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slip-resistant
- Integral apron
- Americast® offers a durable alternative to cast iron and is 50% lighter in weight
- A brighter, white textured surface that is more visually appealing
- Covering 56% more of the tub floor to help increase bathroom safety
- Easier to clean and stays cleaner longer
- ADA compliant with seat installed at head end
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.19.4, ANSI A117.1
- ASME:
- ASME A112.19.4M, ASME A112.19.7M
- ASTM:
- ASTM E-162, ASTM F-462
- Above Floor Rough:
- No
- Application:
- Residential
- Basin Length:
- 40 in
- Basin Shape:
- Rectangle
- Basin Width:
- 20 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.2, CSA B45.2
- Capacity:
- 50 gal
- Collection:
- Cambridge™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Configuration:
- Soaker
- Depth:
- 60 in
- Drain Included:
- No
- Drain Location:
- Right
- Drain Opening:
- 1-1/2 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 18-7/16 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Americast®
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Domestic
- Overall Length:
- 60 in
- Overall Width:
- 32 in
- Overflow Type:
- Round
- Size:
- 60 in x 32 in x 17-3/4 in
- Soaking Depth:
- 14 in
- UL Listed:
- UL 1795
- WaterSense Labeled:
- No
- Weight:
- 161 lb
- Width:
- 32 in
- cUPC Certified:
- No