American Standard

Cardiff™ 24 in. Bathroom Vanity in Espresso

Part #A9445024339  |  Manufacturer Part #9445024.339

Color/Finish:
Espresso

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vanity top not included
  • Frosted glass door insert

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Cardiff™

Color Finish: Espresso

Color Finish Category: Browns

Depth: 20 in

Height: 31-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: Plywood

Width: 24 in