Ceramix® Pressure Balancing Shower Fitting with Single Brass Lever Handle in Polished Chrome

Part #AT000500002  |  Item #1652196  |  Manufacturer Part #T000500.002

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Requires R120, R125 or R127 series rough valve body (sold separately)
  • Pressure balancing valve cartridge maintains constant output temperature in response to changes in hot and cold supply pressure
  • Adjustable hot limit safety stop reduces the risk of accidental scalding
  • Rough-in valve sold separately

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CSA Certified: CSA B125.1

Collection: Ceramix®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 7-1/8 in

Flow Rate: 2.5 gpm

Height: 7-1/8 in

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Brass

WaterSense Labeled: No

Width: 6-11/16 in