Ceratherm 3/4 in. NPT Thermostatic Valve

Part #AR530  |  Item #4297727  |  Manufacturer Part #R530

$ 307.90 EACH
(Pricing is for 3/4 in)

Valve Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Valve only
  • Valve cartridge assures a lifetime of drip-free performance
  • Hot limit safety stop protects from accidental scalding
  • Spring-loaded check valves: when the hot and cold water enters the fitting, both supplies pass through the spring-loaded check valves to prevent cross flow of hot and cold water and integrated stop valves ensure easy cleaning and servicing
  • Adjustable hot limit safety stop limits the amount of hot water allowed to mix with cold and reduces the risk of accidental scalding
  • Ideal with multiple shower outlets
  • MUST order with ON/OFF Volume Control to complete system

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

Center Size: 3/4 in

Collection: Ceratherm

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Depth: 3-5/8 in

EPA Compliant: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

Height: 3-3/8 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-5/8 in

Material: Brass

Maximum Temperature: 112

NSF Certified: Yes

Number of Handles: Single Handle

Size: 3-5/8 in

Toilet Bowl Length: 3-5/8 in

Valve Size: 3/4 in

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No