Flush Valve Assembly for 4226014.020, 4226504.020, 4226604.020, 4226704.020, 4226804.020
Champion® 4 Flush Valve Assembly for 4226014.020, 4226504.020, 4226604.020, 4226704.020, 4226804.020
Frequently Purchased Together
Product Details
- American Standard® genuine repair part
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 4226014.020, 4226504.020, 4226604.020, 4226704.020, 4226804.020
- Built-In Grinder:
- No
- Collection:
- Champion® 4
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey/Green
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Plastic, Rubber
- NSF Certified:
- Yes
- Product Type:
- Flush Valve Assembly
- WaterSense Labeled:
- No