Champion® California Energy Commission Registered 1.28 Gallons Per Flush 2 Piece PROD Tank Champion BONE with Left-Hand Trip Lever

Part #A4225A154021  |  Item #4729889  |  Manufacturer Part #4225A154.021

Type:

A4225A154021
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tank only
  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • Four inch piston-action Accelerator™ flush valve
  • Chrome finish trip lever
  • Covered under 10 year limited warranty

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A117.1, ANSI A112.19.2]

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: American Standard 3195A.101 Toilet Bowl

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2008

Collection: Champion®

Color Finish: Bone

Color Finish Category: Neutrals

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Pressure

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Trip Lever

Height: 14-3/8 in

IAPMO Listed: Yes

Length: 9 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

Type: A4225A154021

WaterSense Labeled: Yes

Width: 19 in