American Standard

Champion® Closet Toilet Tank Cover in Bone

Part #A735128400021  |  Manufacturer Part #735128-400.021

Color/Finish:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Toilet tank cover only
  • For use with Champion® 4 toilets
  • EverClean® surface

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Collection: Champion®

IAPMO Listed: No

WaterSense Labeled: No