Coupling Gasket
This product has been replaced by
Manufacturer Part #730599-0070A
Champion® Coupling Gasket
Product Details
- Coupling gasket for select American Standard Champion Toilets
- Gasket is black in color
- Genuine American Standard Spare Part
- Call American Standard Customer Service at 1-800-442-1902 for compatibility
- Used and trusted by Plumbing Professionals
- Contains gasket only
- Gasket is made from rubber
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Champion
- Built-In Grinder:
- No
- Collection:
- Champion®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- NSF Certified:
- Yes
- Product Type:
- Gasket
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb