Champion® Elongated Closed Front Toilet Seat with Cover in Linen

Part #A5321A65CT222  |  Item #7561092  |  Manufacturer Part #5321A65CT.222

$ 59.19 EACH

Color/Finish:
Linen

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Champion®

Color Finish: Linen

Color Finish Category: Neutrals

Depth: 18-11/16 in

GSA Approved: No

Height: 2-5/16 in

IAPMO Listed: No

Length: 18-13/16 in

Material: Plastic

NSF Certified: Yes

Product Type: Accessory

Size: 18-11/16 in x 14-1/16 in

Toilet Bowl Length: 18-11/16 in

Toilet Bowl Width: 7-3/4 in

Toilet Seat Material: Plastic

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front With Cover

Weight: 4.25

Width: 14-3/16 in