American Standard Champion® Left Hand Trip Lever

A7389950A

Starting at $23.52
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 2 color-matched bolt caps
  • 2-3/8" fully-glazed trapway
  • Color-matched
  • Durable construction
  • Easy to install
  • Genuine American Standard® repair part
  • Siphon action bowl
  • Speed Connect tank/bowl coupling system
  • Sweeping pier on bowl

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Champion® 4 Tanks
Collection
Champion®
Handle Type
Trip Lever
IAPMO Listed
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday