1.28 gpf Toilet Tank with Left-Hand Trip Lever in Black
Champion® Pro™ 1.28 gpf Toilet Tank with Left-Hand Trip Lever in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with Champion® Pro™ bowls
- Material: Vitreous china
- Tank only
- Meets EPA WaterSense® criteria
- Robust metal trip lever and metal shank fill valve
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- 3195A.101 Toilet Bowl
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Champion® Pro™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- Yes
- Length:
- 9 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Toilet Tank
- Tank Only:
- Yes
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 19 in