Champion® Pro™ Left-Hand Trip Lever in Brushed Nickel

Part #A73814062002950A  |  Item #4926085  |  Manufacturer Part #7381406-200.2950A

$ 48.72 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: 4327A104 and 4326A104 Tanks

CARB OTC LEED Compliant: No

Collection: Champion® Pro™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Handle Type: Lever

IAPMO Listed: No

Trip Lever Location: Left-Hand

WaterSense Labeled: No