Left-Hand Trip Lever in Oil Rubbed Bronze
Champion® Pro™ Left-Hand Trip Lever in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Blass plated handle
- Brass arm
- Left hand trip lever assembly for 4215A and 4225A tanks
- Kit consists of lever, nut & arm
- Specify color when ordering
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Brand Model Compatibility:
- 4327A104 and 4326A104
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Champion® Pro™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No