Round Toilet Bowl in White

You last purchased this on
 
American Standard

Champion® Round Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Champion® Round Toilet Bowl in White

  • Fast #
  • Part #A3395B001020
  • Item #7292084
  • Manufacturer Part #3395B001.020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Material: Vitreous china
  • Meets EPA WaterSense® criteria
  • Toilet bowl only
  • Rough-in size: 12"
  • EverClean® antimicrobial surface inhibits the growth of stain and odor-causing bacteria, mold and mildew on the surface
  • Rim height: 16-1/2"
  • Includes color match bowl caps
  • PowerWash® rim scrubs bowl with each flush
  • Fully covered under 10 year warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2, ANSI A117.1
ASME:
ASME A112.19.2 2008
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1 2008
Collection:
Champion®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
16-1/2 in
IAPMO Listed -:
Yes
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
Yes
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
24-16/25 in
Toilet Bowl Width:
14 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Weight:
67 lb