American Standard
Champion® Tank Lid in White
Part #A735170400020 | Item #5103548 | Manufacturer Part #735170-400.020
Product Details
- Toilet tank lid
- For use with Champion® 4 Max toilets
- Designed to match the Champion 4 toilet style for a complementary look
Specifications
ADA Compliant: No
Adjustable: No
Application: Residential
BAA Compliant: No
Brand Model Compatibility: Champion 4 Max Toilet
Built-In Grinder: No
CARB OTC LEED Compliant: No
Collection: Champion®
Color Finish: White
Color Finish Category: Whites
EPA Compliant: No
IAPMO Listed: No
Material: Vitreous China
NSF Certified: Yes
Product Type: Accessory
Type: Closet Tank
WaterSense Labeled: No
Weight: 25