Champion® Tank Lid or Cover in Bone

Part #A735105400021  |  Item #4729588  |  Manufacturer Part #735105-400.021

Color/Finish:
Bone

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Champion® 1 piece toilets models A2004014 and A2034014
  • EverClean Surface
  • Low-consumption (6.0 Lpf/1.6 gpf)

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

BAA Compliant: No

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Champion®

Color Finish: Bone

Color Finish Category: Neutrals

IAPMO Listed: No

Material: Vitreous China

NSF Certified: Yes

Product Type: Accessory

WaterSense Labeled: No

Weight: 10