Trip Lever in White
Champion® Trip Lever in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- EverClean Surface
- Low-consumption (6.0 Lpf/1.6 gpf)
- Elongated Right Height siphon action jetted bowl
- 100% factory flush tested
- 2-3/8" fully-glazed trapway
- Rim height at 16-1/2" (419mm)
- 12" (305mm) rough-in
- 4" piston action Accelerator flush valve
- 2 bolt caps
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Repair
- BAA Compliant:
- No
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Champion®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- No
- NSF Certified:
- Yes
- Product Type:
- Trip Lever
- WaterSense Labeled:
- No