American Standard

Champion® Wood Elongated Closed Front Toilet Seat in White

Part #A5280016020  |  Manufacturer Part #5280016.020

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes mounting bolts, nuts and washers for convenient installation

Specifications

ADA Compliant: No

Collection: Champion®

Color Finish: White

Color Finish Category: Whites

Material: Wood

Toilet Seat Material: Wood

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front