Pedestal for Clinic Service Sink in Black on White
Clinic Service Pedestal for Clinic Service Sink in Black on White
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Black on White finish
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- Application:
- Commercial
- Brand Model Compatibility:
- 9504.999 Clinic Service Sink
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Clinic Service
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Height:
- 10 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 28 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Size:
- 14 in x 28 in
- WaterSense Labeled:
- No
- Width:
- 14 in