1.28 gpf Toilet Tank in Bone
Colony® 1.28 gpf Toilet Tank in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PowerWash® rim scrubs bowl with each flush
- Includes color-matched bowl caps
- Material: Vitreous china
- Generous 9" x 8" water surface area
- 10" (254mm) rough-in
- 2" trapway
- Color matched trip lever is supplied
- Flush valve: 2"
- 2 year warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2, ANSI A117.1
- ASME:
- ASME A112.19.2 2008
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Colony®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 14-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 6-13/16 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Length:
- 18-11/16 in
- Toilet Rough-In:
- 10 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Weight:
- 35.6 lb
- Width:
- 18-11/16 in