Colony® 1.28 gpf Two Piece Toilet Tank in Bone

Part #A4192A104021  |  Item #4834956  |  Manufacturer Part #4192A104.021

$ 75.81 EACH
(Pricing is for Bone)

Color/Finish:
Bone

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Material: Vitreous china
  • Meets EPA WaterSense® criteria
  • PowerWash® rim scrubs bowl with each flush
  • Includes color match bowl caps
  • Rough-in size: 12"

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: 3251A.101 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2008

Collection: Colony®

Color Finish: Bone

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 14-1/16 in

IAPMO Listed: Yes

Length: 8-1/8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Size: 19-7/16 in x 8-9/16 in

Style: Modern

Tank Only - FEI: Yes

Toilet Bowl Length: 19-7/16 in

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

Urinal Installation: Floor Mount

WaterSense Labeled: Yes

Weight: 35.6

Width: 19-3/16 in