1.28 gpf Round Floor Mount Two Piece Toilet Bowl in Linen
Colony® 1.28 gpf Round Floor Mount Two Piece Toilet Bowl in Linen
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 18-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: Vitreous china
- PowerWash® rim scrubs bowl with each flush
- Toilet bowl only
- Generous 9" x 8" water surface area
- Rough-in size: 10"
- 10" (254mm) rough-in
- Sanitary bar on bowl prevents liquids from traveling under the tank
- Includes color match bowl caps
- Color matched trip lever is supplied
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Only:
- Yes
- Bowl Shape:
- Round
- Brand Model Compatibility:
- 4192A.104
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Colony®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Depth:
- 24-5/8 in
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Siphon Jet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 15-5/16 in
- IAPMO Listed -:
- No
- Length:
- 24-5/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Number of Bowls:
- 1
- Shape:
- Round
- Size:
- 24-5/8 in x 14 in
- Tank Only:
- No
- Toilet Bowl Height:
- 15 in
- Toilet Bowl Length:
- 24-5/8 in
- Toilet Bowl Width:
- 14 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Round
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2 in
- WaterSense Labeled:
- Yes
- Width:
- 14 in