1.6 gpf Toilet Tank in Bone
Colony® 1.6 gpf Toilet Tank in Bone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- PowerWash® rim scrubs bowl with each flush
- Includes color-matched bowl caps
- Material: Vitreous china
- Generous 9" x 8" water surface area
- 2" trapway
- 12" (305mm) rough-in
- Color matched trip lever is supplied
- Flush valve: 2"
- 2 year warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2
- ASME:
- ASME A112.19.2 2008
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Only:
- No
- Brand Model Compatibility:
- 3251C.101
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1 2008
- Collection:
- Colony®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Bone
- Dual Flush:
- No
- EPA Compliant:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Trip Lever
- Height:
- 14 in
- IAPMO Listed -:
- No
- Length:
- 8-1/8 in
- MA Approved -:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Product Type:
- Toilet Tank
- Size:
- 19-3/16 in x 8-1/8 in
- Tank Only:
- Yes
- Toilet Bowl Length:
- 19-3/16 in
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- Urinal Installation:
- Floor Mount
- WaterSense Labeled:
- No
- Width:
- 19-3/16 in