0 items

American Standard Colony® Bath and Shower Trim Kit with Single Lever Handle in Polished Chrome

AT375120002

Color Finish

(Pricing is for Polished Chrome)

$70.56

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ADA approved lever handle
  • Cast brass valve body
  • Ceramic disc valve cartridges assure a lifetime of drip-free performance
  • Easy installation
  • Hot limit safety stop protects from accidental scalding
  • Limited lifetime warranty: function and finish
  • Pressure balance showers protects from scalding injury or cold shock

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Colony®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
Handle Type
Knob
Material
Brass
Number of Handles
Single Handle
Spout Reach
5-1/2 in
Spout Type
Diverter, Slip Fit
Trim Only
Yes
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday