0 items

American Standard Colony® Single Lever Handle Shower Trim Kit in Polished Chrome

AT372120002

Color Finish

(Pricing is for Polished Chrome)

$47.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Easy installation
  • Includes showerhead, arm and flange
  • Includes wall escutcheon
  • Lever handle
  • Limited lifetime warranty on function and finish
  • Red/blue indicator ring
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Colony®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Copper
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Flow Rate
2.5 gpm
Handle Material
Metal
Handle Type
Lever
Material
Plastic
Number of Handles
Single Handle
Showerhead Function
Single
Trim Only
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday