Two Handle Lever Handle Bar Faucet in Polished Chrome
Colony® Soft Two Handle Lever Handle Bar Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- Colony® Soft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-1/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Centerset
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 2.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 13-1/16 in
- IAPMO Listed -:
- No
- Maximum Deck Thickness:
- 1-1/16 in
- NSF:
- NSF 61-9 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 7-1/8 in
- Spout Reach:
- 5 in
- Trim Only:
- No
- WaterSense Labeled:
- No