American Standard Colony® 6 in. 20 ga 3-Hole 2-Bowl Top Mount Kitchen Sink Kit in Stainless Steel

A22DB6332283C075

Color Finish

(Pricing is for Stainless Steel)

$271.55

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ADA double bowl sink measures 33" x 22" x 6"
  • Convenient top mount installation
  • Each bowl measures 14" x 16" x 6"
  • Equipped with Soundsecure™ rubber sound pads on the bottom of the sink to reduce excess sound and vibration
  • Features StoneLock™ multi-layer spray insulation to help with sound absorption and to minimize condensation on the underside of your sink
  • Includes Colony Pro® stainless steel single control faucet and 2 drains
  • Includes installation hardware, cutout template and instructions

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.19.3, ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.19.3
Bowl Size Single Or Left
14 in x 15-15/16 in x 6 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Colony®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6 in
Drain Location
Center
Drain Opening
4-15/16 in
Faucet Installation
3 Hole
Gauge
20
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
32-15/16 in x 21-15/16 in
Right Bowl Size
14 in x 15-15/16 in x 6 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday