66 x 32 in. Acrylic Integral Apron Bathtub with Left Hand Drain in Linen
Colony® 66 x 32 in. Acrylic Integral Apron Bathtub with Left Hand Drain in Linen
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral 3-sided tile/water retention flange
- Integral apron
- Slip-resistant tub floor
- Nominal dimensions: 66" x 32" x 19-1/2" (1676 x 813 x 495mm)
- Molded-in armrests
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1
- ASME:
- ASME A112.19.7M
- ASTM:
- ASTM E-162
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 50 gal
- Collection:
- Colony®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Linen
- Configuration:
- Soaker
- Depth:
- 66 in
- Drain Location:
- Left
- Drain Opening:
- 2-1/8 in
- EPA Compliant:
- No
- GSA Approved:
- No
- Handle Material:
- Metal
- Height:
- 19-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 66 in
- Material:
- Acrylic
- NSF Certified:
- Yes
- Overall Length:
- 66 in
- Overall Width:
- 32 in
- Size:
- 66 in x 32 in
- UL Listed:
- Yes
- WaterSense Labeled:
- No
- Width:
- 32 in